Crash Protection Bars, to Bolt In Place


£159.99 Inc VAT (20%)

See all variants from £159.99


Description unavailable

Feature Attributes

Material:
Steel
Overall Height:
1000 mm
Mounting Type:
Boting in Place
Height Above Ground:
1000 mm
Supplied:
Assembled
Tube Diameter:
42.4 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome