Crash Protection Bollards, for Setting In Concrete


£499.99 Inc VAT (20%)

See all variants from £499.99

Description


Description unavailable

Feature Attributes

Height Above Ground:
1200 mm
Material:
Steel
Mounting Type:
Setting in Concrete
Supplied:
Assembled
Colour:
Traffic Yellow, Traffic Black
Application:
Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome