Crash Protection Bollards


£439.99 Inc VAT (20%)

See all variants from £439.99

Description


Description unavailable

Feature Attributes

Overall Height:
1200 mm
Material:
Steel
Mounting Type:
Boting in Place
Height Above Ground:
1200 mm
Supplied:
Assembled
Colour:
Traffic Yellow, Traffic Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome