Crash Protection for Pipes


Select
£619.99 Inc VAT (20%)


See all variants from £619.99


Description unavailable

Feature Attributes

Material:
Steel
Mounting Type:
Wall/Floor Mounting
Colour:
Traffic Yellow
Supplied:
Assembled
Tube Diameter:
48 mm
Internal Width:
250 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome