Crash Protection for Posts


£619.99 Inc VAT (20%)

See all variants from £619.99


Description unavailable

Feature Attributes

Material:
Steel
Overall Height:
600 mm
Supplied:
Assembled
Tube Diameter:
60 mm
Base Plate Length:
160 mm
Panel Thickness:
2 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome