Echo Traffic Barrier Posts, Flexible Plastic


Select
£729.99 Inc VAT (20%)


See all variants from £729.99


Description unavailable

Feature Attributes

Material:
Plastic
Mounting Type:
Floor Attachment
Overall Height:
1200 mm
Application:
Indoor and Outdoor Use
Base Plate Length:
225 mm
Shape:
3-rail
More attributes