Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Evo 1m Road Barriers
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£103.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£103.99
Description unavailable
Feature Attributes
Material:
MDPE
Depth:
400 mm
Length:
1000 mm
No. of Sides:
4
Height:
555 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome