FLEX IMPACT Crash Protection Bollard, Ø125mm, Height 750mm, Yellow, Stainless Steel Base Plate

Order Code: ZT2697280S

£799.99 Inc VAT (20%)


Description

FLEX IMPACT crash protection bollard, 125 mm, height 750 mm, yellow, stainless steel base plate. Supplied = assembled. Overall width = 125 mm. Overall height = 750 mm. Colour = yellow. Material = plastic. Type of mounting = bolted on (heavy duty anchors enclosed) Model = stainless steel base plate. Base plate length = 150 mm. Base plate width = 150 mm. Weight = 14.58 kg. Place of use = indoor and outdoor use. Height above ground = 750 mm. Overall depth = 125 mm. Scope of delivery = 1 crash protection bollard + 4 x M10 heavy duty anchors. Optimum protection for machines, buildings and traffic routes. Yields slightly in the event of a collision and automatically rights itself again.

See full description
Specifications for FLEX IMPACT Crash Protection Bollard, Ø125mm, Height 750mm, Yellow, Stainless Steel Base Plate
  • Height Above Ground
    750mm
  • Overall Height
    750mm
  • Material
    Plastic
  • Colour
    Yellow
  • Supplied
    Assembled
  • Model
    Stainless Steel Base Plate
  • Weight
    14.58kg
  • Overall Width
    125mm
  • Application
    Indoor and Outdoor Use
  • Base Plate Length
    150mm
  • Overall Depth
    125mm
  • Base Plate Width
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome