Flex Impact Crash Protection Railing


£1,699.99 Inc VAT (20%)

See 3 Product Variants
£1,699.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
Yellow, Black
Overall Height:
1150 mm
Supplied:
Flat Pack
Tube Diameter:
200 mm
Base Plate Length:
275 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome