FLEX IMPACT Edge Protection Profile, For Bolting In Place, Yellow

Order Code: ZT2739812S

£249.99 Inc VAT (20%)


Description

FLEX IMPACT edge protection profile, for bolting in place, yellow. Supplied = assembled. Overall width = 100 mm. Overall height = 1000 mm. Colour = yellow. Material = plastic. Type of mounting = wall mounting. Weight = 7.4 kg. Leg length = 100 mm. Place of use = indoor and outdoor use. Height above ground = 1000 mm. Overall depth = 100 mm. Scope of delivery = includes fastening material. Lightweight protection for column edges. Easy to install. Impact resistant crash protection for corners, walls, columns and machines Easy assembly, mounting material included.

See full description
Specifications for FLEX IMPACT Edge Protection Profile, For Bolting In Place, Yellow
  • Height Above Ground
    1000mm
  • Overall Height
    1000mm
  • Material
    Plastic
  • Mounting Type
    Wall Mounting
  • Colour
    Yellow
  • Supplied
    Assembled
  • Overall Depth
    100mm
  • Overall Width
    100mm
  • Application
    Indoor and Outdoor Use
  • Weight
    7.4kg
  • Leg Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome