Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Flex Impact Handrail System
By BOPLAN
See all variants from
£929.99
Inc VAT (20%)
See all variants from
£929.99
Description
Description unavailable
Feature Attributes
Colour:
Yellow, Black
Material:
Plastic
Supplied:
Flat Pack
Overall Height:
1145 mm
Height Above Ground:
1145 mm
Base Plate Length:
150 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome