Flexible Plastic Machine Fencing


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Mounting Type:
Floor Attachment
Material:
Plastic
Overall Height:
1200 mm
Application:
Indoor and Outdoor Use
Rail Cross Section:
63 mm
Base Plate Width:
225 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome