Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Freestanding Circular Plastic Bases
By Slingsby
Reset
Clear All
Post Colour
Select
See all variants from
£31.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£31.99
Description unavailable
Feature Attributes
Material:
Plastic
Base Material:
Fillable plastic
Base Shape:
Circular
Post Height:
800 mm
Post Material:
Plastic
Base Size:
300 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome