Freestanding Posts with Circular Plastic Base and Sign Holder


Select
£69.99 Inc VAT (20%)
7.5% off


See all variants from £69.99


Description unavailable

Feature Attributes

Material:
Plastic
Finish:
Painted
Base Shape:
Circular
Post Material:
Plastic
Height:
800 mm
Base Size:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome