Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Freestanding Posts with Concrete Base and Sign Holder
By Slingsby
2 Variants From
£69.99
Inc VAT (20%)
See 2 Product Variants
£69.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Finish:
Painted
Base Material:
Concrete
Post Diameter:
40 mm
Height:
800 mm
Base Size:
290 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome