Freestanding Posts with Square Rubber Base and Sign Holder


£72.99 Inc VAT (20%)
3.5% off

See 2 Product Variants
£72.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Finish:
Painted
Base Size:
265 mm
Base Shape:
Square
Base Material:
Rubber
Height:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome