Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Site Safety
/
Traffic Safety
/
Access Barriers
Guarda-plus Post & Chain Set - 4 Posts + 12.5M of 8mm Chain
By Moravia
Colour
Select
See all variants from
£149.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£149.99
Description unavailable
Feature Attributes
Chain Length:
12.5 m
Product Type:
Post & Chain Set
Chain Diameter:
8 mm
Number of Posts:
4