Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Guidance System, Metal Posts, Black, Height 968mm
By SIMON, EVERS & CO. GMBH
See all variants from
£319.99
Inc VAT (20%)
See all variants from
£319.99
Description
Description unavailable
Feature Attributes
Overall Height:
968 mm
Product Type:
Guidance Post Systems
Supplied:
Partially Assembled
Belt Material:
Polyester
Foot Plate Diameter:
345 mm
Number of Tapes:
1
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome