Guide Barriers


£259.99 Inc VAT (20%)

See all variants from £259.99


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Traffic White
Finish:
Plastic Coated
Mounting Type:
Bolting In Place
Overall Height:
150 mm
Supplied:
Assembled
More attributes