Hygienic Whiteboard Partitions, Enamelled, Anti-Bacterial Board Surface


£1,139.99 Inc VAT (20%)

See 2 Product Variants
£1,139.99

Description


Description unavailable

Feature Attributes

Product Type:
Partitions
Frame Colour:
Silver
Supplied:
Flat Pack
Frame Thickness:
20 mm
Panel Material:
Steel, Enamelled
Frame Material:
Anodised Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome