Impact Protection (E)


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

Images for illustration purposes only
Recommended areas of use
Ideal for racking and shelving, machinery, walls, internal kerbs or trolley parks
Features
Bright colours warn of potential danger
High density polyurethane foam absorbs intense impacts
Easily cut to fit with a knife or fine saw
Helps to avoid injuries and protects property
Durable plastic coating is easy to clean
Profile Protection pushes on to edges
Surface and Edge Protection are self adhesive
Temperature resistant from - 40°C to 90°C

See full description

Feature Attributes

Product Type:
Impact Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome