Indoor Steel Safety Railing Bars


£169.99 Inc VAT (20%)

See all variants from £169.99


Description unavailable

Feature Attributes

Material:
Steel
Finish:
Powder-coated
Colour:
Yellow
Overall Height:
140 mm
Mounting Type:
Boting in Place
Product Type:
Safety Railings Made of Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome