Indoor Use Crash Protection Beams


£159.99 Inc VAT (20%)

See 3 Product Variants
£159.99

Description


Description unavailable

Feature Attributes

Colour:
Yellow
Mounting Type:
Boting in Place
Overall Height:
86 mm
Finish:
Plastic Coated
Material:
Steel
Supplied:
Assembled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome