Long Goods Frame with 4 Corner Posts


£559.99 Inc VAT (20%)

See all variants from £559.99


Description unavailable

Feature Attributes

Material:
Sheet Steel
Supplied:
Assembled
Stacking Load:
4500 kg
Load Capacity:
1500 kg
Additional Features:
Stackable
Clearance Height:
100 mm
More attributes