Manual Barriers with Fixed Support Arm


£2,499.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £2,499.99


Description unavailable

Feature Attributes

Product Type:
Boom Gates
Mounting Type:
Bolting In Place
Supplied:
Flat Pack
Lock Type:
Fittings for Padlock
Colour:
Traffic Red
Barrier Boom Material:
Rectangular Steel Pipe
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome