Perimeter Barrier Galvanised Surface Mounted


£89.99 Inc VAT (20%)
Up to 5% off

See all variants from £89.99

Description

Aesthetically pleasing alternative to traditional fencing. Barriers are fully galvanised as standard. Manufactured in the UK. Great for marking boundaries, forming trolley parks and protecting vulnerable entrances/exits. Also ideal for securing motorcycles. Surface mounted fixing - require bolting to established concrete of at least 300mm cubed per leg. Manufactured from mild steel. Multiple diameter options including 48mm, 60mm, 76mm and 90mm. 3mm wall thickness. Two height options - 500mm or 1000mm. Available in 1000mm or 1500mm length.s Round base plate - 133mm x 5mm. Supplied with base plates for bolting down. Requires 6 x M12 bolts per barrier (not supplied)

Feature Attributes

Product Type:
Perimeter Barrier
Material:
Mild Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome