Plastic Barrier Fencing


£199.99 Inc VAT (20%)

See 5 Product Variants
£199.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Product Type:
Barrier Fences
Finish:
Reflective
Supplied:
Assembled
Width:
445 mm
Fencing Cross Section:
45 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome