Plastic Belt Posts


£269.99 Inc VAT (20%)

See all variants from £269.99


Description unavailable

Feature Attributes

Overall Height:
970 mm
Product Type:
Belt Posts
Supplied:
Assembled
Recommended Extension Length:
3400 mm
Belt Material:
Polyester
Number of Tapes:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome