Barrier Chain, Plastic Coated Steel, Heavy Duty Version, 15 M, Black/Yellow

Barrier Chain, Plastic Coated Steel, Heavy Duty Version, 15 M, Black/Yellow

Order Code: ZT2706941SCopy

£269.99 Inc VAT (20%)


Description

Barrier chain, made of plastic coated steel, heavy duty version, 15 m, black/yellow. Supplied = assembled. Material = steel, plastic coated. Colour = black, yellow. Product type = barrier chains. Link thickness = 6 mm. Test load = 250 daN. Breaking load = 1250 daN. Weight per m = 0.65 kg. Length = 15 m. Chain link internal dimensions = 41x12 mm. For heavy duty use. High quality plastic coating. For particularly tough conditions: hot dip galvanised steel with high quality plastic coating. Particularly suitable for ramp barriers etc. Tensile strength measured during production. Strength always measured longitudinally.

See full description
Specifications for Barrier Chain, Plastic Coated Steel, Heavy Duty Version, 15 M, Black/Yellow
  • Colour
    Black, Yellow
  • Material
    Steel, Plastic Coated
  • Product Type
    Barrier Chains
  • Supplied
    Assembled
  • Weight per metre
    0.65kg
  • Breaking Load
    1250daN
  • Length
    15m
  • Chain Link Internal Dimensions
    41x12mm
  • Link Thickness
    6mm
  • Test Load
    250daN