Plastic Crash Protection Beams


£279.99 Inc VAT (20%)

See all variants from £279.99


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
Yellow, Black
Supplied:
Assembled
Tube Diameter:
80 mm
Application:
Indoor and Outdoor Use
Base Plate Height:
20 mm
More attributes