Plastic Crash Protection Bollards


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
Yellow, Black
Supplied:
Assembled
Height Above Ground:
1000 mm
Base Plate Height:
25 mm
Application:
Indoor and Outdoor Use