Polyurethane Crash Protection Bars


£499.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £499.99


Description unavailable

Feature Attributes

Colour:
Yellow, Black
Material:
Plastic
Supplied:
Assembled
Product Type:
Crash Protection Bars Made of Plastic
Tube Diameter:
80 mm
Base Plate Length:
140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome