Q Post & Base, Red TPE with Red & White Chevron Webbing

Order Code: ZT2430468S

£89.99each Inc VAT (20%)
£449.95 minimum order value

Minimum order quantity: 5.

Description

The Skipper Q™ Retractable Barrier System is a cost-effective solution for safety and crowd control, featuring a low tipping point and slow tape retraction to ensure stability and prevent accidents. Constructed from refined, non-scratch materials with a sleek, non-powder-coated finish, it is available in various colours for customization. This fully integrated system includes sign holders and wall clips for versatile indoor and outdoor use. It is quick to set up with no tools required and comes with non-marking surface pads. Ideal for managing foot traffic and safeguarding areas, it provides efficient and reliable barrier management.

Features and Benefits
• Provides reliable crowd control and safety with a low tipping point
• Made from refined, non-scratch surfaces with a sleek, non-powder-coated finish
• Features a low centre of gravity to prevent tipping and a slow tape retraction mechanism to reduce accidents
• Quick setup with no tools required and non-marking surface pads to protect floors


Typical Applications
• Crowd control barrier

See full description
Specifications for Q Post & Base, Red TPE with Red & White Chevron Webbing
  • Height
    880mm
  • Fixing Method
    Wall Mounted
  • Colour
    Red/White
  • Width
    145mm
  • Material
    Nylon
  • Barrier Type
    Retractable Belt Barrier
  • Belt Length
    3m
  • Depth
    80mm
  • MFR Part No.
    SKQR-RW

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome