0
1
2

Red & White Handigard


£83.99 Inc VAT (20%)

See 4 Product Variants
£83.99

Description

The Handigard Safety Barrier is available in sets of 2 or 3 panels, the Handigard barrier is a high quality modular barrier system. Smooth finish allows easy maintenance and cleaning. Snap on hinges supplied with every panel or set to link panels together.

- Overall length when fully extended: 3 meters
- Foldaway for easy storage
- Modular panels can link together with snap on hinges to enclose any shaped area
- All Handigard panels supplied with standard 'No Entry' symbol and White and Red reflective colours across the top
- Smooth even finish for easy cleaning
- Lightweight - panel weight 2.5kg
- Rubber base stand available if used in a long straight line or for windy conditions
- Suitable with HSE's recommendation on avoiding slips and trips when cleaning
- Suction pads as accessories can be added to the barrier to connect to ballustrade, architrave or any glass or metal.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome