0
1

Retractable Safety Barrier System


£61.99 Inc VAT (20%)

See 2 Product Variants
£61.99

Description

Ideal for use in a range of industries, the Skipper™ retractable safety barrier simply clips onto most traffic cones or its own unique post and base system. A tough and reliable unit, the high-specification fabric tape makes it easy to cordon off any area to protect against accidents.

Features and Benefits
• Easy to use clip unit allows the tape to be pulled to the desired length for speedy setup
• High visibility retractable 9-meter tape to quickly create a safety barrier
• Lockable button to prevent unwanted spooling of tape and keeping it secure in outdoor environments
• Post and base system for easy storage
• Reusable tape saving money and wastage
• Full complement of functional accessories including light, signage, fixing brackets and receivers for walls and vehicles, and even a unique post to use in place of traffic cones
• A simple way to cordon off any area, creating a safer environment

Typical Applications
• Construction
• Facilities management
• Warehousing
• Traffic management
• Maintenance
• Utilities
• Groundskeeping

Notes
• Highly visible diagonal colour options
• Weight: 800g
• Cone hole: 90mm
• Tape width: 48mm
• Tape length: 9 meter

See full description

Feature Attributes

Fixing Method:
Traffic Cone
Material:
Polypropylene
Barrier Type:
Skipper Unit
Height:
240 mm
Belt Length:
9 m
Width:
145 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome