Inc VAT (20%)
Functional and affordable barrier system that restricts pedestrians from ducking under the belt barrier, helps keep children inline and provides guidance for the visually impaired when using a cane.Safety features including a belt lock and slow retract braking system.Fitted with a floor protector on the base of the post.Belt width - 50mm.Belt length - 3.4m.Post H x dia. - 1015 x 64mm (Base - 355mm) .Weight - 9kg.Supplied as set of 2 posts.
Weight:
9 kg
Belt Length:
3.4 m
Belt Width:
50 mm
Post Diameter:
64 mm
Post Height:
1015 mm