Retractable Twin Belt Barrier with Printed Message


£299.99 Inc VAT (20%)

See 4 Product Variants
£299.99

Description

Functional and affordable barrier system that restricts pedestrians from ducking under the belt barrier, helps keep children inline and provides guidance for the visually impaired when using a cane.Safety features including a belt lock and slow retract braking system.Fitted with a floor protector on the base of the post.Belt width - 50mm.Belt length - 3.4m.Post H x dia. - 1015 x 64mm (Base - 355mm) .Weight - 9kg.More printed messages and branded webbing available on request.Supplied as set of 2 posts.

Feature Attributes

Post Height:
1015 mm
Base Diameter:
355 mm
Post Diameter:
64 mm
Belt Length:
3.4 m
Weight:
9 kg
Belt Width:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome