S-line Safety Railing Bars


£184.99 Inc VAT (20%)

See all variants from £184.99


Description unavailable

Feature Attributes

Finish:
Plastic Coated
Mounting Type:
for Screw Connection
Height Above Ground:
60 mm
Overall Height:
60 mm
Colour:
Traffic White
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome