Safety Railing Expanding Barriers


Select
£639.99 Inc VAT (20%)


See all variants from £639.99

Description


Description unavailable

Feature Attributes

Colour:
Yellow, Black
Material:
Steel
Product Type:
Expanding Barriers
Wheel Fittings:
2 Swivel Castors, 1 with Wheel Stop
Fencing Cross Section:
100 x 100 mm
Floor Clearance:
175 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome