Safety Wall Ashtrays with Hood, Sheet Steel


£169.99 Inc VAT (20%)

See all variants from £169.99

Description


Description unavailable

Feature Attributes

Product Type:
Wall Mounted Ashtrays
Mounting Type:
Wall Mounting
Material:
Sheet Steel
Finish:
Powder-coated
Supplied:
Assembled
Diameter:
190 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome