Safety Wall Ashtrays with Hood, Stainless Steel


£239.99 Inc VAT (20%)

See all variants from £239.99

Description


Description unavailable

Feature Attributes

Material:
Stainless Steel
Product Type:
Wall Mounted Ashtrays
Finish:
Stainless Steel
Mounting Type:
Wall Mounting
Supplied:
Assembled
Diameter:
190 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome