Shelf Unit Crash Protection Rail Set


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Material:
Steel
Supplied:
Flat Pack
Colour:
Traffic Yellow
Overall Height:
465 mm
Height Above Ground:
465 mm
Panel Thickness:
3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome