Shock Absorber, Plastic, Yellow, 450 X 250 X 100mm

Order Code: ZT2697627S

£1,199.99 Inc VAT (20%)


Description

Shock absorber, plastic, yellow, 450 x 250 x 100 mm. Supplied = assembled. Overall length = 250 mm. Overall width = 100 mm. Overall height = 450 mm. Colour = yellow. Material = plastic. Type of mounting = for screw connection. Weight = 10.46 kg. Place of use = indoor and outdoor use. Impact forces absorbed by flexible deformation, returns to original state afterwards. Reliably protects loading ramps from damage. Low maintenance. Robust shock absorber used to protect a loading ramp when loading and unloading trucks Supplied with fixing material.

See full description
Specifications for Shock Absorber, Plastic, Yellow, 450 X 250 X 100mm
  • Colour
    Yellow
  • Overall Height
    450mm
  • Material
    Plastic
  • Mounting Type
    for Screw Connection
  • Supplied
    Assembled
  • Application
    Indoor and Outdoor Use
  • Weight
    10.46kg
  • Overall Length
    250mm
  • Overall Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome