Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Access Barriers
Site Fencing, Door Sections, Width 1200mm
By SCHAKE
See all variants from
£219.99
Inc VAT (20%)
See all variants from
£219.99
Description unavailable
Feature Attributes
Product Type:
Site Fences
Material:
Steel
Colour:
Zinc Plated
Supplied:
Flat Pack
Mesh Size:
100x300mm
Width:
1200 mm
More attributes