Skipper Units


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
Orange
Webbing Length:
9000,9 mm,m
Body Material:
Plastic
Weight:
0.8 kg
Depth:
145 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome