Stainless Steel Barrier Post, With Flat Head, Base Plate For Bolting In Place, Ø60mm

Order Code: ZT2716448S

£399.99 Inc VAT (20%)


Description

Stainless steel barrier post, with flat head, base plate for bolting in place, 60 mm. Supplied = assembled. Height above ground = 900 mm. Post dimensions = 60 mm. Material = stainless steel. Finish = ground. Post colour = stainless steel. Design = fixed. Type of mounting = for bolting in place. Mounting = with base plate. Place of use = indoor and outdoor use. Base plate dimensions = 165 mm. Base plate design = round. Design of head = flat head. Tube form = round. Lock type = without lock. Weight = 3.45 kg. Product type = bollards/barrier posts made of stainless steel. High quality, elegant design. Weather resistant and completely corrosion proof (stainless steel to DIN 1.4301) Maintenance free, reliable technology. Finely ground surface as standard. With various mounting options for every requirement: To secure entrances or car parks in outdoor areas. - For setting in concrete - With base plate to bolt in place - With removable ground sleeve for setting in concrete For protection against falling on stairs or to provide protection around traffic routes in parking garages. - With base plate to bolt in place - With removable ground sleeve to glue in place or bolt in place (installation depth only 35 mm) , barrier posts with bayonet lock Stainless steel barrier posts available in different models on request.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome