Stainless Steel Barrier Posts with End Cap


£239.99 Inc VAT (20%)

See all variants from £239.99


Description unavailable

Feature Attributes

Material:
Stainless Steel
Finish:
Ground
Supplied:
Assembled
Height Above Ground:
900 mm
Square:
Round
Post Colour:
Stainless Steel
More attributes