Stainless Steel Bollard


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

Ideal where quality and style are important.Brushed steel finish.Grade 304 stainless steel.Thickness - 2mm.Height above surface - 900mm.

Feature Attributes

Product Type:
Bollard
Finish:
Brushed Steel
Thickness:
2 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome