Steel Access Barriers with Gas Pressure Spring and Fixed Support Arm


£2,999.99 Inc VAT (20%)

See all variants from £2,999.99


Description unavailable

Feature Attributes

Colour:
Red, White
Product Type:
Boom Gates
Finish:
Powder-coated
Mounting Type:
Bolting In Place
Barrier Boom Material:
Powder Coated Aluminium
Method of Operation:
Manual
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome