Inc VAT (20%)
Description unavailable
Material:
Steel
Finish:
Hot Dip Galvanised
Supplied:
Assembled
Height Above Ground:
1000 mm
Lock Type:
Triangular Utility Lock
Product Type:
Steel Bollard/Barrier Posts